Shop All Fuse Accessories
Mersen
Fuse Adapter, 20A Amp Range, 125V AC Volt Rating, Plug Fuse Fuse Type
Mfr # SAG20
Zoro # G0906584
original price:
$8.13
7% off
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 20A
- Voltage Rating 125V AC
- Fits Fuse Type Plug Fuse
- Standards UL Listed; CSA Certified
- Body Style Plug
Product Information
- Brand Mersen
- MFR # SAG20
- Zoro # G0906584
- UPC # 00782001791520
- Country of Origin Mexico
- Category Fuse Accessories
Details
Description
Plug Fuse Adapter 20A TYPE S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Vinyl Ring Terminal #8 Stud PK100 (PV18-8R-CY)
- ALLEN BRADLEY Proximity Sensor 40-250v-ac (871TM-B8N18-N3)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 225A, 600V AC, Non-Indicating (FLSR225)
- LEVITON LOCKNG CONNECTR 30A 125V (02613-0PB)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, CC, Midget UL Class, Midget Fuse Type (DFC3LP)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Cover, 65 to 100A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- MERSEN Fuse Cover, 0 to 30A Amp Range, J UL Class, 1 Poles (DFC-1)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (JTN60030)
- Mersen Fuse Accessories