Zoro Homepage

Fuse, AJT Series, Time-Delay, 600 V AC, Cylindrical

  • Mfr # AJT25N

  • Zoro # G916521153


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Compatible Fuse Block Series
US3J1I, US3J3I
Series
AJT
Speed
Time-Delay
Fits Fuse Block Style
Rejection
DC Voltage Rating
400 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT25N
Zoro #
G916521153
UPC #
782001497729
Country of Origin
Mexico

Dimensions

Overall Diameter
20.7 mm
Overall Length
57.2 mm
Length
2.25 in

Details

Compatible Fuse Block Series
US3J1I, US3J3I
Series
AJT
Speed
Time-Delay
Fits Fuse Block Style
Rejection
DC Voltage Rating
400 V DC
Visual Indication
Non-Indicating
Body Style
Cylindrical
AC Voltage Rating
600 V AC
Standards
RoHS, UL/CSA
Class
J
Body Material
Glass Fiber-Reinforced Melamine
Item
Fuse
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
100 kA
Current
25 A
Interrupt Rating
200 kA
Amps
25 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.