Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block, 2 Poles, 0 to 100 A Amp Range, 600V AC Volt Rating

  • Mfr # FB60J30P2

  • Zoro # G716383722


product price: $21.59
/ea

Key Features

Fuse Block Design
Open
Fuse UL Class
J
Connector Type
Pressure Plate
Wire Range
14 to 10 AWG
Body Material
Glass Filled Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB60J30P2
Zoro #
G716383722
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.36 in
Length
4.14 in
Height
2.5 in
Wire Size - Maximum
10 AWG
Overall Length
4.14 in
Overall Width
2.36 in
Overall Height
2.51 in
Wire Size - Minimum
14 AWG

Details

Fuse Block Design
Open
Fuse UL Class
J
Connector Type
Pressure Plate
Wire Range
14 to 10 AWG
Body Material
Glass Filled Polycarbonate
Visual Indication
Non-Indicating
Features
Dovetail Nesting for Multipole Field Assembly
Number of Poles
2
Amp Range
0 to 100 A
Standards
RoHS
Fits Fuse Type
Class J
Voltage Rating
600V AC
Mounting Style
Bolt-Down
Item
Fuse Block
Fuse Block Style
Rejection
DC Voltage Rating
600 V DC
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 100 A, Number of Poles 2, 600V AC, Compatible Fuse Series Class J, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 10 AWG, Body Material Glass Filled Polycarbonate, Connector Type Pressure Plate, Height 2.5 in, Width 2.36 in, Length 4.14 in, Features Dovetail Nesting for Multipole Field Assembly, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.