Zoro Homepage

Fuse Block, 203.2 mm L, 250 V DC

  • Mfr # 22051R

  • Zoro # G916497625


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Spring Reinforced Clip
Yes
Body Material
Phenolic
Number of Poles
1
Connector Type
Clip
AC Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22051R
Zoro #
G916497625
UPC #
782001664718
Country of Origin
Mexico

Dimensions

Wire Size - Minimum
6 AWG
Overall Height
73.7 mm
Overall Length
203.2 mm
Wire Size - Maximum
350 kcmil
Overall Width
76.2 mm
Body Length
8 in
Body Width
3 in
Body Height
2.9 in

Details

Item
Fuse Block
Spring Reinforced Clip
Yes
Body Material
Phenolic
Number of Poles
1
Connector Type
Clip
AC Voltage Rating
250 V AC
DC Voltage Rating
250 V DC
Standards
RoHS
Current - Maximum
200 A
UL Class
R

Description

Fuse Bases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.