Fuse Block 250VAC 250VDC Class H/K 30A 2Pole Pressure Plate w/ Reinforced Clip, 5PK

  • Mfr # 20327

  • Zoro # G816468015


product price:  $287.99
/pk 5, $57.60/ea
Free Shipping & Returns

Key Features

Spring Reinforced Clip
Yes
Body Material
GFPC
Connector Type
Pressure Plate
Body Height
1.38 in
Body Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20327
Zoro #
G816468015
UPC #
782001663704
Country of Origin
Mexico

Dimensions

Body Height
1.38 in
Body Length
3 in
Body Width
2.03 in

Details

Spring Reinforced Clip
Yes
Body Material
GFPC
Connector Type
Pressure Plate
Number of Poles
2
Item
Fuse Block

Description

Fuse Block 250VAC 250VDC Class H/K 30A 2-Pole Pressure Plate with Reinforced Clip. Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate GFPC or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.