Zoro Homepage

Fuse Block 250VAC 250VDC Class H/K 60A 1-Pole Box, 10PK

  • Mfr # 20601

  • Zoro # G916468014


product price: $432.99
/pk 10, $43.30/ea
Free Shipping & Returns

Key Features

Connector Type
Box
Body Material
GFPC
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20601
Zoro #
G916468014
UPC #
782001757571
Country of Origin
Mexico

Details

Connector Type
Box
Body Material
GFPC
Number of Poles
1

Description

Fuse Block 250VAC 250VDC Class H/K 60A 1-Pole Box. Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate GFPC or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.