Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Block 750VAC 750VDC 100A 1-Pole Box, 10PK

  • Mfr # U71006

  • Zoro # G516468032


product price: $668.99
/pk 10, $66.90/ea
Free Shipping & Returns

Key Features

Body Width
1.29 in
Body Height
2.2 in
Fuse Block Design
Open
Body Material
Thermoplastic
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U71006
Zoro #
G516468032
UPC #
782001323622
Country of Origin
Mexico

Dimensions

Body Width
1.29 in
Body Height
2.2 in
Body Length
3.9 in

Details

Fuse Block Design
Open
Body Material
Thermoplastic
Number of Poles
1
Spring Reinforced Clip
Yes

Description

Fuse Block 750VAC 750VDC 100A 1-Pole Box. Mersen Semiconductor fuse blocks feature open face styles. Each version is rated 750 volts and accommodates 14 x 51mm or 22 x 58mm IEC Cylindrical fuses. 703, U705 and U710 fuseholders feature Mersen's unique adder-block design which can be assembled onto 1, 2, or 3-pole fuseholders to form multi-pole segmented holders of as many poles as desired. A choice of box, screw, or pressure plate connectors is offered to fit a wide range of standard or solid copper wire. All versions have verified dielectric strength in excess of 2500V. A patented built-in DIN-rail adapter on the U710 blocks adds further design versatility. All fuse clips are made of high conductivity tin-plated copper with spring reinforced clips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.