Shop All Fuse Blocks & Holders
Mersen
Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating
Mfr # 60608J
Zoro # G3394867
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL Class J
- Series JFB
- Number of Poles 3
- Amp Range 60A
- Voltage Rating 600V AC/DC
Product Information
- Brand Mersen
- MFR # 60608J
- Zoro # G3394867
- UPC # 782001759537
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 4.65 in |
Length | 4 in |
Height | 2.12 in |
For Fuse Size | 2-3/8 in L x 1-1/16 in dia |
Mounting Hole Dia. | 1/4 in |
Details
Description
Fuse Block, Fits Fuse Type Industrial, Fuse UL Class J, 31 to 60 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 3/8 in L x 1 1/16 in dia, Compatible Fuse Series A4J, AJT, DFJ, HSJ, JKS, JLS, JTD, JTD-ID, LDFJ, LPJ, LPJ-I, Series JFB, Nonindicating, Nonrejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.12 in, Width 4.65 in, Length 4 in, Spring Reinforced Clip Yes, Features Space Saver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bracket Hanger, Wireway, Steel, 4inHx4inL (F44HB)
- SUPERIOR ELECTRIC Programmable Digital Timer Switch 110V AC 16A Auto Factory School Bell Control Instrument 40 Groups (SW40T)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Black, PVC Insulation (411050508)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM2)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40312G)
- MERSEN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM2I)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20302)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307T)
- Mersen Fuse Blocks & Holders