Shop All Raceway Fitting Accessories
Nvent Hoffman
Bracket Hanger, Wireway, Steel, 4inHx4inL
Mfr # F44HB
Zoro # G8756596
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Without Knockouts
- NEMA Enclosure Type 12
- Finish Painted
- Length 6 1/8 in
- Height 5 7/16 in
Product Information
- Brand Nvent Hoffman
- MFR # F44HB
- Zoro # G8756596
- UPC # 783510143909
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Length | 6 1/8 in |
Height | 5 7/16 in |
Width | 3 5/8 in |
For Wireway Height | 4 in |
Wireway Height | 4 in |
Length (Straight Wireway) | 6 1/8 in |
For Wireway Width | 4 in |
For Wireway Width x Height | 4 in x 4 in |
Wireway Width | 4 in |
Height (H) (inch) | 4 |
Height (H) (millimetre) | 102 |
Width (W) (millimetre) | 102 |
Width (W) (inch) | 4 |
Details
Description
Wireway Bracket Hanger, For Wireway Width x Height 4 in x 4 in, Width 3 5/8 in, Height 5 7/16 in, Length 6 1/8 in, Material Steel, Finish Painted, With Knockouts Without Knockouts, For Use With F44 Series Wireways, NEMA Enclosure Type 12, Standards CSA EMP-1-1967, EEMAC 12, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC EGP-1-1967, NEMA, UL 870, Color Gray, For Wireway Height 4 in, For Wireway Width 4 in, Gauge 14 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, 2A, 125V AC (3206778)
- RAYCHEM Polymatrix Power Connection Kit Connector (PMK-LP)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 8in.Hx8in.L (F88GCPNK)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- Nvent Hoffman Raceways