Zoro Homepage

Fuse Blocks and Holders

  • Mfr # USBB3PH25K6

  • Zoro # G516552410


product price: $46.39
/ea

Key Features

Body Length
4.16 in
Body Width
0.85 in
UL Class
CC
Body Height
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBB3PH25K6
Zoro #
G516552410
UPC #
-
Country of Origin
United States

Dimensions

Body Length
4.16 in
Body Width
0.85 in
Body Height
1.38 in

Details

UL Class
CC
Number of Poles
6-Pole

Description

6P 3PH 600V BUSBAR 25MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.