Fuse, GDL Series, Time-Delay, 250 V AC

  • Mfr # GDL2-8/10

  • Zoro # G816498500


product price:  $4.19
/ea
Sold in multiples of 5 for $20.95

Key Features

Series
GDL
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDL2-8/10
Zoro #
G816498500
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.25 inches
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
GDL
Speed
Time-Delay
Amps
2.8 A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Body Style
Cylindrical
Body Material
Glass
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Fuse
Standards
CSA Certified, UL
Current
2.8 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.