Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, GDL Series, Time-Delay, 250 V AC

  • Mfr # GDL2/10

  • Zoro # G616498496


product price: $9.19
/ea
Sold in multiples of 5 for $45.95

Key Features

Body Material
Glass
Series
GDL
Speed
Time-Delay
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL2/10
Zoro #
G616498496
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Diameter
1/4 in
Diameter
0.25 in
Length
1-1/4 in

Details

Body Material
Glass
Series
GDL
Speed
Time-Delay
Body Style
Cylindrical
DC Voltage Rating
Not Rated
AC Voltage Rating
250 V AC
Standards
CSA Certified, UL
Item
Fuse
Visual Indication
Non-Indicating
Fits Fuse Block Style
Non-Rejection
Current
200 mA
Amps
0.2 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.