Zoro Homepage

Fuse, GGC Series, Fast-Acting, 250 V AC

  • Mfr # GGC15/100

  • Zoro # G516498510


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

DC Voltage Rating
Not Rated
Body Material
Glass
AC Voltage Rating
250 V AC
Series
GGC
Fits Fuse Block Style
Non-Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC15/100
Zoro #
G516498510
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Diameter
1/4 in

Details

Item
Fuse
DC Voltage Rating
Not Rated
Body Material
Glass
AC Voltage Rating
250 V AC
Series
GGC
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Speed
Fast-Acting
Visual Indication
Non-Indicating
Standards
CSA Certified, UL
Current
150 mA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.