Zoro Homepage

Fuse, GGC Series, Fast-Acting, 250 V AC

  • Mfr # GGC3/16

  • Zoro # G416498528


product price: $4.89
/ea
Sold in multiples of 5 for $24.45

Key Features

Body Style
Cylindrical
Standards
CSA Certified, UL
Visual Indication
Non-Indicating
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Non-Rejection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC3/16
Zoro #
G416498528
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Diameter
1/4 in
Length
1-1/4 in
Diameter
0.25 in

Details

Body Style
Cylindrical
Standards
CSA Certified, UL
Visual Indication
Non-Indicating
Item
Fuse
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Non-Rejection
Body Material
Glass
Series
GGC
Speed
Fast-Acting
AC Voltage Rating
250 V AC
Current
187.5 mA
Amps
0.1875A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.