Zoro Homepage

Fuse, GSB Series, Fast-Acting, 250 V AC

  • Mfr # GSB6-3/10

  • Zoro # G716498433


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
250 V AC
Body Material
Glass
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSB6-3/10
Zoro #
G716498433
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 mm
Overall Diameter
5 mm
Length
20 mm
Diameter
5 mm

Details

Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
250 V AC
Item
Fuse
Body Material
Glass
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Non-Indicating
Series
GSB
Speed
Fast-Acting
Standards
CSA Certified, UL
Current
6.3 A
Amps
6.3 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.