Zoro Homepage

Fuse, GSD Series, Fast-Acting, 250 V AC

  • Mfr # GSD4/10

  • Zoro # G216498490


product price: $7.29
/ea
Sold in multiples of 5 for $36.45

Key Features

Body Style
Cylindrical
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Speed
Fast-Acting
Series
GSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSD4/10
Zoro #
G216498490
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 mm
Overall Length
20 mm
Diameter
5 mm
Length
0.79 in

Details

Body Style
Cylindrical
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Speed
Fast-Acting
Series
GSD
Item
Fuse
Standards
RoHS
AC Voltage Rating
250 V AC
Body Material
Ceramic
Interrupt Rating - AC
1.5 kA
Current
400 mA
Amps
0.4A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.