Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # GPM-B90

  • Zoro # G1362286

CAD Available

product price: $11.55
/ea

Key Features

CAD Drawing
Series
GPM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-B90
Zoro #
G1362286
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.50 in
Height
1.47 in
Length
0.5 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
0.4063 in
Mounting Hole Dia.
1-1/64 in
Overall Length
0.5 in
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Overall Diameter
0.4063 in
Body Height
1.13 in
Body Width
1.13 in

Details

CAD Available
Yes
Item
Fuse Holder
Series
GPM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Body Material
PBT
Standards
CSA, UL-R
Fuse UL Class
Midget
Fuse Type
Midget
For Fuse Series
ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
Fuse Cap Style
Bayonet Knob
Fits Fuse Type
Midget
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
100 kA
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Max. Voltage
600V AC/DC
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Short Circuit Current Rating (SCCR)
100
Max Fuse Rating
30 A
Mounting Hole
1 1/64 in Dia.
APPROVALS & STANDARDS
UL Recognized, guide IZLT2, File E52283; CSA Certified - C22.2, class 6225, File 32169
Ampere Rating
30 A
Installation Mounting
Panel Mount
Fuse Installation Method
Clip-in
APPLICATIONS
Panel Mount Fuse Holders
Short Description
Fuse Bases 600V 30A 1-pole -B90 1/4" Quick Connect / Solder, Right Angle
AC Voltage Rating
600 V AC
Current - Maximum
30 A
Current - Minimum
0 A
DC Voltage Rating
600 V DC

Description

Panel Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series GPM, Non-Indicating, Non-Rejection, Fuse Cap Style Bayonet Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material PBT, Connector Type Right Angle 1/4 in Quick Connect, Diameter 0.4063 in, Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.