Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # GPM-S

  • Zoro # G3237062

CAD Available

product price: $11.99
/ea

Key Features

CAD Drawing
Series
GPM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-S
Zoro #
G3237062
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.13 in
Length
1.13 in
Height
2.42 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Diameter
0.4063 in
Mounting Hole Dia.
1-1/64 in
Overall Length
1.13 in
For Fuse Diameter
13/32 in
For Fuse Length
1 1/2 in
Overall Diameter
0.4063 in

Details

CAD Available
Yes
Item
Fuse Holder
Series
GPM
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Body Material
PBT
For Fuse Series
ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
Standards
CSA, UL-R
Fuse UL Class
Midget
Fuse Type
Midget and CC Class
Fuse Block or Fuse Holder Type
Fuse Holder
Fits Fuse Type
Midget
Fuse Cap Style
Screw Knob
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
100 kA
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Non-Rejection
Max. Amps
30A
Max. Voltage
600V AC/DC
Fuse Block or Holder AC Voltage Rating
600VAC
Fuse Block or Holder DC Voltage Rating
600VDC
Mounting Hole
1 1/64 in Dia.
Short Circuit Current Rating (SCCR)
100
Ampere Rating
30 A
Installation Mounting
Panel Mount
Max Fuse Rating
30 A
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL Recognized, guide IZLT2, File E52283; CSA Certified - C22.2, class 6225, File 32169
Short Description
Fuse Bases 600V 30A 1-pole -S 1/4" Quick Connect / Solder
APPLICATIONS
Panel Mount Fuse Holders
AC Voltage Rating
600 V AC
Current - Minimum
0 A
DC Voltage Rating
600 V DC
Current - Maximum
30 A

Description

Panel Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series GPM, Non-Indicating, Non-Rejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material PBT, Connector Type 1/4 in Quick Connect, Diameter 0.4063 in, Length 1.13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.