Zoro Homepage

Fuse Holder, 1 Poles, 32V AC/DC Volt Rating

  • Mfr # AFH30C

  • Zoro # G0907241


product price: $8.00
/ea
Sold in multiples of 2 for $16.00

Key Features

Series
AFH
Number of Poles
1
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFH30C
Zoro #
G0907241
UPC #
782001304232
Country of Origin
Taiwan, Province of China

Dimensions

Wire Size
No 12 WIRE

Details

Item
Fuse Holder
Series
AFH
Number of Poles
1
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Body Material
Brass
Wire Range
12 AWG
Max. Amps
30A
Max. Voltage
32V AC/DC
Mounting Style
In-Line

Description

INLINE Fuseholder, 30A #12 WIRE, AF FU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.