Zoro Homepage

Fuse Holder, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # FEB-21-21

  • Zoro # G9035201


product price: $38.92
/ea

Key Features

Series
FEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEB-21-21
Zoro #
G9035201
UPC #
782001300845
Country of Origin
Mexico

Dimensions

Length
4.3"
For Fuse Size
1-1/2 in L x 13/32 in dia
Body Height
1 in
Body Length
4.3 in
Body Width
1 in

Description

MIDGET FH INLINE 1P 21-21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.