Zoro Homepage

Fuse Holder, 1000V AC/DC Volt Rating, 1 Poles, Stud

  • Mfr # P266A

  • Zoro # G0574771


product price: $161.70
/ea
Sold in multiples of 3 for $485.10
Free Shipping & Returns

Key Features

Series
P
Number of Poles
1
Voltage Rating
1000V AC/DC
Connector Type
Stud
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P266A
Zoro #
G0574771
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3 in
Height
3 in
Length
6 in

Details

Item
Fuse Holder
Series
P
Number of Poles
1
Voltage Rating
1000V AC/DC
Connector Type
Stud
Mounting Style
Screw
Body Material
Phenolic
Max. Amps
400A
Max. Voltage
1000V AC/DC
Fits Fuse Type
Semiconductor Fuse

Description

300 Amp Fuse Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.