Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 32V AC/DC Volt Rating, 1 Poles, Wire Leads

  • Mfr # SFRU

  • Zoro # G0905683


product price: $7.19
/ea
Sold in multiples of 3 for $21.57

Key Features

Number of Poles
1
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
Wire
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFRU
Zoro #
G0905683
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Number of Poles
1
Voltage Rating
32V AC/DC
Connector Type
Wire Leads
Mounting Style
Wire
Body Material
Brass
Features
32V Automotive & Electronic Circuits
Fits Fuse Block Style
Non-Rejection
Wire Range
14 AWG
Max. Amps
20A
Max. Voltage
32V AC/DC

Description

UNIVERSAL IN-LINE FUSEHOLDER

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.