Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 750V AC Volt Rating, 2 Poles, Pressure Plate

  • Mfr # H331138

  • Zoro # G9037128


product price: $99.33
/ea
Free Shipping & Returns

Key Features

Series
US14
Number of Poles
2
Voltage Rating
750V AC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H331138
Zoro #
G9037128
UPC #
-
Country of Origin
Tunisia

Dimensions

For Fuse Size
51 mm L x 14 mm dia
Body Height
4.36 in
Wire Size
#2 - #14
Body Length
3.01 in
Body Width
2.09 in

Details

Item
Fuse Holder
Series
US14
Number of Poles
2
Voltage Rating
750V AC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Body Material
Polyamide
Fuse Type
UltraSafeâ„¢ US14, Modular fuse-holders
Short Circuit Current (KA)
100 kA
Frequency Range (Hz)
50/60 Hz
Rated Torque (In.-Lb.)
30.98 lb-in
Max. Operating Temp.
60 deg C
Max. Voltage
750V AC
Max. Amps
50A

Description

IEC Ferrule Fuseholder US14 Serie US142I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.