Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw
Mfr # FEB-11-91
Zoro # G2068062
product price: $48.99
/eaKey Features
Series
FEB
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Crimp, Double Set Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEB-11-91
Zoro #
G2068062
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
14 to 8 AWG; (2) 12 to 2 AWG
Width
1.12 in
Length
4.70 in
Height
1.12 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
4.7 in
Overall Width
1.12 in
Overall Height
1.12 in
Body Width
1 in
Body Height
1 in
Body Length
4.3 in
Description
In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series FEB, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 14 to 8 AWG; (2) 12 to 2 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Thermoplastic, Connector Type Crimp/Setscrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.