Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse OTS, Class K5, Fast-Acting 600VAC 300VDC 1A Ferrule Amp-Trap, 10PK

  • Mfr # OTS1

  • Zoro # G716468023


product price: $330.99
/pk 10, $33.10/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS1
Zoro #
G716468023
UPC #
782001700607
Country of Origin
Mexico

Details

Item
Fuse
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC

Description

Fuse OTS - Class K5 - Fast-Acting 600VAC 300VDC 1A Ferrule Amp-Trap. One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.