Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Switch, 1 to 4A Amp Range, 250V AC Volt Rating, Quick Connect

  • Mfr # AOS-S

  • Zoro # G9034483


product price: $50.02
/ea

Key Features

Amp Range
1 to 4A
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Snap-On
Max. Amps
4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOS-S
Zoro #
G9034483
UPC #
-
Country of Origin
Mexico

Details

Item
Fuse Switch
Amp Range
1 to 4A
Voltage Rating
250V AC
Connector Type
Quick Connect
Mounting Style
Snap-On
Max. Amps
4A
Max. Voltage
250V AC

Description

ADD-ON SWITCH SCREW CONNECT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.