Zoro Homepage

Fuse, X08 Series, Fast-Acting, 250 V AC

  • Mfr # X084315

  • Zoro # G116498439


product price: $38.85
/ea
Sold in multiples of 50 for $1,942.50

Key Features

Visual Indication
Non-Indicating
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Series
X08
AC Voltage Rating
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X084315
Zoro #
G116498439
UPC #
-
Country of Origin
France

Details

Visual Indication
Non-Indicating
Body Style
Cylindrical
Item
Fuse
DC Voltage Rating
Not Rated
Series
X08
AC Voltage Rating
250 V AC
Speed
Fast-Acting
Current
12.5 A
Amps
12.5A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.