Zoro Homepage

Fuses, 180.1 mm L, 700 V DC, 450 A

  • Mfr # A70QS450-4K

  • Zoro # G616498533


product price: $1,076.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
700 V DC
AC Voltage Rating
700 V AC
Series
A70QS
Body Style
Bolt-On
Body Material
Glass Fiber-Reinforced Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS450-4K
Zoro #
G616498533
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in
Overall Length
7 3/32 in
Bolt Hole Diameter
41/100 in

Details

DC Voltage Rating
700 V DC
AC Voltage Rating
700 V AC
Item
Fuses
Series
A70QS
Body Style
Bolt-On
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Standards
RoHS
Bolt Hole Center-to-Center Distance
4 4/25 in
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
40 kA
Current
450 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.