Fuses, 47.8 mm L, 150 V DC, 1.5 kA
- Mfr # A15QS1500-128
- Zoro # G416498634
product price:Â
$
1,071.99
/ea
Sold in multiples of 6 for
$6,431.94
Free Shipping & Returns
Key Features
Series
A15QS
AC Voltage Rating
150 V AC
DC Voltage Rating
150 V DC
Body Style
Blade
Body Material
Glass Fiber-Reinforced Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A15QS1500-128
- Zoro #
- G416498634
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 47.8 mm
- Overall Diameter
- 50.8 mm
- Wire Rope Length
- 47.8 mm
- Length
- 47.8 mm
Details
- Series
- A15QS
- AC Voltage Rating
- 150 V AC
- DC Voltage Rating
- 150 V DC
- Body Style
- Blade
- Body Material
- Glass Fiber-Reinforced Melamine
- Compatible Fuse Block Series
- 1SC375, 30311, P243D, P243G, U71006
- Item
- UL Class Fuse
- Standards
- RoHS
- Interrupt Rating - AC
- 50 kA
- Current
- 1.5 kA
- Interrupt Rating - DC
- 50 kA
- Visual Indication
- Non-Indicating
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.