Shop MERSEN
See all product information
Create Account
Fuses, 50.8 mm L, 650 V DC, 15 A
- Mfr # A70P15-1
- Zoro # G316498604
product price:Â
$
78.69
/ea
Sold in multiples of 10 for
$786.90
Key Features
Series
A70P
AC Voltage Rating
700 V AC
DC Voltage Rating
650 V DC
Body Style
Cylindrical
Body Material
Glass Fiber-Reinforced Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A70P15-1
- Zoro #
- G316498604
- UPC #
- -
- Country of Origin
- Mexico
- Series
- A70P
- AC Voltage Rating
- 700 V AC
- DC Voltage Rating
- 650 V DC
- Body Style
- Cylindrical
- Body Material
- Glass Fiber-Reinforced Melamine
- Compatible Fuse Block Series
- 1SC375, 70316, P243C, P266A, P266F
- Item
- UL Class Fuse
- Standards
- UL Recognized Component File E60314
- Current
- 15 A
- Interrupt Rating - DC
- 100 kA
- Bolt Hole Center-to-Center Distance
- 2 1/2 in
- Interrupt Rating - AC
- 100 kA
- Visual Indication
- Non-Indicating
Dimensions
- Overall Length
- 50.8 mm
- Overall Diameter
- 14.2 mm
- Bolt Hole Diameter
- 27/100 in
- Wire Rope Length
- 50.8 mm
- Length
- 50.8 mm
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.