Zoro Homepage

Fuses, 690VAC, 30 A, Protistor

  • Mfr # G1014582

  • Zoro # G116498552


product price: $63.89
/ea
Sold in multiples of 10 for $638.90

Key Features

Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, RoHS
AC Voltage Rating
690 V AC
Series
Protistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1014582
Zoro #
G116498552
UPC #
-
Country of Origin
France

Dimensions

Overall Length
1 17/32 in
Overall Diameter
13/32 in

Details

Body Material
Ceramic
DC Voltage Rating
Not Rated
Standards
IEC, RoHS
AC Voltage Rating
690 V AC
Item
Fuses
Series
Protistor
Current
30 A
Interrupt Rating - AC
160 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.