Shop MERSEN
See all product information
Create Account
Fuses, A70P Series, 700 V AC, Indicating
- Mfr # A70P80-4TA
- Zoro # G916498561
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Series
A70P
AC Voltage Rating
700 V AC
DC Voltage Rating
650 V DC
Visual Indication
Indicating
Body Style
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A70P80-4TA
- Zoro #
- G916498561
- UPC #
- -
- Country of Origin
- Mexico
- Series
- A70P
- AC Voltage Rating
- 700 V AC
- DC Voltage Rating
- 650 V DC
- Visual Indication
- Indicating
- Body Style
- Bolt-On
- Body Material
- Glass Fiber-Reinforced Melamine
- Compatible Fuse Block Series
- 1SC375, 70316, P243C, P266A, P266F
- Item
- UL Class Fuse
- Standards
- RoHS
- Current
- 80 A
- Bolt Hole Center-to-Center Distance
- 3 69/100 in
- Interrupt Rating - DC
- 100 kA
- Interrupt Rating - AC
- 100 kA
Dimensions
- Overall Diameter
- 31 mm
- Overall Length
- 111.3 mm
- Bolt Hole Diameter
- 31/100 in
- Wire Rope Length
- 111.3 mm
- Length
- 111.3 mm
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.