Zoro Homepage

Fuses, A70QS Series, 700 V AC, Indicating

  • Mfr # A70QS80-4IL

  • Zoro # G716498556


product price: $543.99
/ea
Sold in multiples of 5 for $2,719.95
Free Shipping & Returns

Key Features

DC Voltage Rating
700 V DC
Series
A70QS
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS80-4IL
Zoro #
G716498556
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
1 in
Overall Length
4 3/8 in
Bolt Hole Diameter
31/100 in

Details

DC Voltage Rating
700 V DC
Series
A70QS
Item
Fuses
Compatible Fuse Block Series
1SC375, FH70F3, P243C, P266A
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Indicating
Body Style
Bolt-On
AC Voltage Rating
700 V AC
Standards
RoHS
Interrupt Rating - DC
100 kA
Bolt Hole Center-to-Center Distance
3 69/100 in
Current
80 A
Interrupt Rating - AC
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.