Zoro Homepage

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # D300705

  • Zoro # G416498580


product price: $803.99
/ea
Sold in multiples of 3 for $2,411.97
Free Shipping & Returns

Key Features

Body Material
Ceramic
Series
Protistor
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
AC Voltage Rating
690 V AC, 700 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D300705
Zoro #
G416498580
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
56.5 mm
Bolt Hole Diameter
30 mm
Overall Length
148.6 mm
Case Size
31
Overall Width
51 mm

Details

Item
Fuses
Body Material
Ceramic
Series
Protistor
DC Voltage Rating
Not Rated
Standards
IEC, RoHS, UL
AC Voltage Rating
690 V AC, 700 V AC
Body Style
Square
Visual Indication
Indicating
Current
630 A
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
122 2/5 mm

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.