Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuses, Protistor Series, 690 V AC, 700 V AC, Indicating

  • Mfr # R300004

  • Zoro # G216498568


product price: $831.99
/ea
Sold in multiples of 3 for $2,495.97
Free Shipping & Returns

Key Features

DC Voltage Rating
Not Rated
Body Style
Square
Series
Protistor
AC Voltage Rating
690 V AC, 700 V AC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R300004
Zoro #
G216498568
UPC #
-
Country of Origin
Mexico

Dimensions

Case Size
31
Overall Depth
56.5 mm
Overall Length
50.6 mm
Overall Width
51 mm

Details

DC Voltage Rating
Not Rated
Body Style
Square
Series
Protistor
AC Voltage Rating
690 V AC, 700 V AC
Visual Indication
Indicating
Standards
IEC, RoHS, UL
Item
Fuses
Body Material
Ceramic
Interrupt Rating - AC
200 kA
Current
400 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.