Zoro Homepage

GMG MOV Fuse, 600V

  • Mfr # VSP15-2

  • Zoro # G0909070


product price: $12.15
/ea
Sold in multiples of 2 for $24.30

Key Features

Length
1.5"
Diameter
0.41"
Body Material
GMG
Fuse Voltage Rating
600V
Connection Terminal Type
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP15-2
Zoro #
G0909070
UPC #
00782001237301
Country of Origin
Mexico

Dimensions

Length
1.5"
Diameter
0.41"
Product Diameter
0.41 in
Product Length
1.5 in

Details

Body Material
GMG
Item
MOV Fuse
Fuse Voltage Rating
600V
Connection Terminal Type
Ferrule
Mounting
Clip
Connection Terminal Material
Tin-Plated Copper
Rated Voltage Ac Ul
600 V
Ac Max I R Breaking Capacity I1
200 kA
Body Insulating Material
GMG
Max Operating Temp
80°C
Max Storage Temp
80°C
Min Storage Temp
-25°C
Connection/Terminal Type
Ferrule
Item Description (ERP)
MOV FUSE 600V SR15KA-2
AC Max I.R./Breaking Capacity: I1
200 kA
Frequency
50/60 Hz
Short Description
VSP MOV Fuses Fuse 600V 15 kA surge Ferrule Mount VSP MOV Series
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
ANSI/UL 248 Special Purpose MOV Fuse, File E60314
Body/Insulating Material
GMG

Description

MOV FUSE 600V SR15KA-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.