Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GMG MOV Fuse, 600V

  • Mfr # VSP20-2

  • Zoro # G0909019


product price: $12.27
/ea
Sold in multiples of 2 for $24.54

Key Features

Length
1.5"
Diameter
0.41"
Body Material
GMG
Fuse Voltage Rating
600V
Ampere Rating
12A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP20-2
Zoro #
G0909019
UPC #
00782001903091
Country of Origin
Mexico

Dimensions

Length
1.5"
Diameter
0.41"
Product Diameter
0.41 in
Product Length
1.5 in

Details

Body Material
GMG
Item
MOV Fuse
Fuse Voltage Rating
600V
Ampere Rating
12A
Mounting
Clip
Connection Terminal Type
Ferrule
Max Storage Temp
80°C
Min Storage Temp
-25°C
Ac Max I R Breaking Capacity I1
200 kA
Body Insulating Material
GMG
Max Operating Temp
80°C
Rated Voltage Ac Ul
600 V
Connection Terminal Material
Tin-Plated Copper
Connection/Terminal Material
Tin-Plated Copper
Frequency
50/60 Hz
Connection/Terminal Type
Ferrule
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
ANSI/UL 248 Special Purpose MOV Fuse, File E60314
Short Description
VSP MOV Fuses Fuse 600V 20 kA surge Ferrule Mount VSP MOV Series
Body/Insulating Material
GMG
Item Description (ERP)
MOV FUSE 600V SR20KA-2

Description

MOV FUSE 600V SR20KA-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.