Zoro Homepage

Handle, Black, 80mm, Ip65 Nema, 4x

  • Mfr # HB80X

  • Zoro # G9041930


product price: $129.01
/ea
Free Shipping & Returns

Key Features

Environment
Outdoor
Enclosure Type
NEMA 4X
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB80X
Zoro #
G9041930
UPC #
00605340558534
Country of Origin
Finland

Details

Item
Handle black 80mm IP65 NEMA 4X
Environment
Outdoor
Enclosure Type
NEMA 4X
Handle Color
Black

Description

Handle black 80mm IP65 NEMA 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.