Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Switch, UL508, 80A, 3P

  • Mfr # M803

  • Zoro # G9041337


product price: $102.22
/ea
Free Shipping & Returns

Key Features

Contact Form
3P
Current Rating
80 A
Phase
Three
Voltage
600 V
Standards
UL 508 Listed E196672; IEC 60947-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M803
Zoro #
G9041337
UPC #
00605340557452
Country of Origin
Finland

Dimensions

Product Height
2.42 in
Product Length
2.83 in
Product Width
2.07 in

Details

Item
Safety Switch
Contact Form
3P
Current Rating
80 A
Phase
Three
Voltage
600 V
Standards
UL 508 Listed E196672; IEC 60947-3
Short Circuit Rating Class Rk5
10 kA w/100A kA
Torque Rating
18 lb-in
Min Storage Temp
-25 °C
Short Circuit Rating Class J
100 kA w/100A kA
Installation Mounting
Direct Screw Mount
Rated Insulation Voltage
750 V
Rated Voltage Ac Ul
600 V
Short Circuit Current Rating Sccr
Up to 100 kA with fuses
Number Of Poles
3-Pole
Min Operating Temp
-5 °C
Max Storage Temp
55 °C
Wire Connections
Box
Connection Terminal Type
Box
Max Operating Temp
40 °C
Short Circuit Rating (Class J)
100 kA w/100A kA
Rated voltage DC UL
0 V
Short Description
UL508 Non-Fused Disconnect 600V 80A 3 Pole
Short Circuit Current Rating (SCCR)
Up to 100 kA with fuses
Max Horsepower Rating/FLA
3-Phase: 240V 20HP, 480V 40HP, 600V 40HP; 1-Phase 120V 2HP, 240V 10HP
Short Circuit Rating (Class RK5)
10 kA w/100A kA

Description

IEC UL508 Switch 80A 3p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.