In-LineFuseHldr, 30A, Mgt, BrkwywithBoots

  • Mfr # FEB-81-91
  • Zoro # G116497708
product price: 
$
212.99
/ea
Sold in multiples of 10 for $2,129.90
Free Shipping & Returns

Key Features

Number of Poles
1
Connector Type
Setscrew
Mounting Style
Inline
Wire Size
#2 to #12
Fuse Block Design
Breakaway with Boots
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FEB-81-91
Zoro #
G116497708
UPC #
782001300944
Country of Origin
Mexico

Dimensions

Wire Size
#2 to #12
Overall Height
25.4 mm
Wire Size - Minimum
12 AWG
Overall Width
25.4 mm
Wire Size - Maximum
2 AWG
For Fuse Diameter
13/32 in
Overall Length
109.2 mm
For Fuse Length
1 1/2 in
Wire Rope Length
109.2 mm
Length
109.2 mm
Fits Chest Size
Optional Cone Shaped Insulator Boots can be Slipped On to Provide a Watertight Seal, The Captive O-Rings are Colored for Quick Detection, Three Internal O-Rings per Pole Seal the Fuse Holder Providing a Water Resistant Compartment for the Fuse

Details

Item
In-Line Fuse Holder
Number of Poles
1
Connector Type
Setscrew
Mounting Style
Inline
Fuse Block Design
Breakaway with Boots
Body Material
Polyethylene
DC Voltage Rating
600 V DC
Features
Optional Cone Shaped Insulator Boots can be Slipped On to Provide a Watertight Seal, The Captive O-Rings are Colored for Quick Detection, Three Internal O-Rings per Pole Seal the Fuse Holder Providing a Water Resistant Compartment for the Fuse
AC Voltage Rating
600 V AC
Standards
RoHS
Fits Fuse Type
Midget
Current - Maximum
30 A
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection

Description

Fuse Bases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews