Zoro Homepage

J 150A AMP 600V-AC 500V-DC BLADE FUSE

  • Mfr # AJT150N

  • Zoro # G414800316


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
200 kA
Speed
Time-Delay
Body Material
GMG
Amps
150A
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT150N
Zoro #
G414800316
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5.75 in

Details

Interrupt Rating
200 kA
Speed
Time-Delay
Body Material
GMG
Amps
150A
AC Voltage Rating
600V AC
Body Style
Blade
DC Voltage Rating
500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.