Medium Voltage Capacitor Fuse 4300VAC 100A Female Stud To Female Tube

  • Mfr # A430C100-75

  • Zoro # G316501144


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Body Material
GMG
Interrupt Rating
65 kA
AC Voltage Rating
4300 V
Amps
100A
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A430C100-75
Zoro #
G316501144
UPC #
782001354992
Country of Origin
Mexico

Dimensions

Length
9.75 in

Details

Body Material
GMG
Interrupt Rating
65 kA
AC Voltage Rating
4300 V
Amps
100A

Description

Medium Voltage Capacitor Fuse 4300VAC 100A Female Stud To Female Tube Visual Indicator Amp-Trap. Mersen capacitor fuses are designed to ANSI C37-41. They are currentlimiting operating without noise or discharge and are designed to be used indoors in a general purpose enclosure or outdoors in a weatherproof enclosure. These are non-disconnecting fuses requiring the use of a disconnect switch. These capacitor fuses provide both short circuit and overload protection and are intended to protect against capacitor case rupture or dielectric failure within the capacitor. The various mounting configurations offer manufacturers a wide range of cost/space saving solutions and a large choice of equivalent products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.