Medium Voltage Fuses, R-Rated Class, DHR0 Series, General Purpose, 5.08 kV AC, Indicating

  • Mfr # A051B1DHR0-2R

  • Zoro # G216498650


product price: $3,200.99
/ea
Free Shipping & Returns

Key Features

Speed
General Purpose
Body Style
Cylindrical
Series
DHR0
Standards
UL Recognized Component File E191980, UL Recognized Component File E93367
AC Voltage Rating
5.08kV AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A051B1DHR0-2R
Zoro #
G216498650
UPC #
782001501440
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
19 3/16 in

Details

Speed
General Purpose
Body Style
Cylindrical
Series
DHR0
Standards
UL Recognized Component File E191980, UL Recognized Component File E93367
AC Voltage Rating
5.08kV AC
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Indicating
Item
Fuse
DC Voltage Rating
Not Rated
Class
R-Rated
Bolt Hole Center-to-Center Distance
17 22/25 in
Current
70 A
Interrupt Rating - AC
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.