Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Voltage Fuses, R-Rated Class, DHR0 Series, General Purpose, 5.08 kV AC, Indicating

  • Mfr # A051B1DHR0-4R

  • Zoro # G616498663


product price: $3,430.99
/ea
Free Shipping & Returns

Key Features

Class
R-Rated
DC Voltage Rating
Not Rated
AC Voltage Rating
5.08 kV AC
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A051B1DHR0-4R
Zoro #
G616498663
UPC #
782001501426
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in
Overall Length
19 3/16 in

Details

Class
R-Rated
DC Voltage Rating
Not Rated
AC Voltage Rating
5.08 kV AC
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Indicating
Series
DHR0
Item
Medium Voltage Fuses
Body Style
Cylindrical
Speed
General Purpose
Standards
UL Recognized Component File E191980, UL Recognized Component File E93367
Current
130 A
Bolt Hole Center-to-Center Distance
17 22/25 in
Interrupt Rating - AC
50 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.