Shop MERSEN
See all product information
Create Account
Medium Voltage Fuses, R-Rated Class, DHR0 Series, General Purpose, 5.08 kV AC, Indicating
- Mfr # A051B2DHR0-24R
- Zoro # G116498682
product price:Â
$
7,845.99
/ea
Free Shipping & Returns
Key Features
Class
R-Rated
Series
DHR0
Speed
General Purpose
AC Voltage Rating
5.08 kV AC
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A051B2DHR0-24R
- Zoro #
- G116498682
- UPC #
- 782001501365
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 1/8 in
- Overall Length
- 19 3/16 in
- Wire Rope Length
- 19 3/16 in
- Length
- 19 3/16 in
Details
- Class
- R-Rated
- Series
- DHR0
- Speed
- General Purpose
- AC Voltage Rating
- 5.08 kV AC
- DC Voltage Rating
- Not Rated
- Visual Indication
- Indicating
- Body Style
- Cylindrical
- Body Material
- Glass Fiber-Reinforced Melamine
- Item
- Fuse
- Standards
- RoHS
- Bolt Hole Center-to-Center Distance
- 17 22/25 in
- Current
- 450 A
- Interrupt Rating - AC
- 50 kA
Description
Fuses
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.