Zoro Homepage

Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA

  • Mfr # HP10M25

  • Zoro # G9039797


product price: $24.81
/ea

Key Features

Series
HP10M
Amps
25A
AC Voltage Rating
1000V AC
Interrupt Rating
10kA
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10M25
Zoro #
G9039797
UPC #
00782001436865
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
0.41 in

Details

Series
HP10M
Amps
25A
AC Voltage Rating
1000V AC
Interrupt Rating
10kA
Body Style
Cylindrical
Body Material
GMG
DC Voltage Rating
1000V DC
Item
Midget Fuse
Class
gPV
Storage Temp. Range
-25 to 80°C
Connection Material
Tin-Plated Copper
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
50 kA
APPROVALS & STANDARDS
UL Listed to Standard UL2579 File E333668; CSA Component Certified C22.2; IEC 60269-6 Approved (CB Tested)
Frequency
50/60 Hz
Connection Type
Ferrule

Description

MIDGET PV FUSE 1000VDC 25A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.