This item is Discontinued.

Mersen Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Screw 60318SJ

Open Fuse Block, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Screw (Discontinued)

  • Mfr # 60318SJ
  • Zoro # G2511047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60318SJ
Zoro #
G2511047
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.90 in
Height
2.20 in
Width
3.62 in
For Fuse Size
2-1/4 in L x 13/16 in dia
Mounting Hole Dia.
1/4 in
Overall Height
2.2 in
Overall Width
3.62 in
Wire Size - Minimum
14 AWG
Overall Length
3.91 in
Wire Size - Maximum
4 AWG
Wire Size
14 to 4 AWG

Details

Item
Open Fuse Block
UL Class
J
Series
SJ
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Screw
Mounting Style
Bolt-Down; DIN Rail
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
GFPC
For Fuse Series
AJT, A4J, HSJ
Features
Space Saver
Standards
CSA Certified, UL Listed
Fuse Holder Code
Z
Fuse Type
Industrial
Wire Range
14 AWG to 10 AWG
Fits Fuse Type
Class J
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All class J fuse blocks meet the requirements of UL4248 (formerly UL512); UL listed Guide IZLT, File E52283; CSA certified class 6225, File 32169
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Current - Minimum
0 A
Current - Maximum
30 A
DC Voltage Rating
600 V DC
AC Voltage Rating
600 V AC

Description

Fuse Block, Fits Fuse Type Class J, Fuse UL Class J, 0 to 30 A, Number of Poles 3, 600V AC/DC, For Fuse Size 2 1/4 in L x 13/16 in dia, Compatible Fuse Series A4J; AJT; DFJ; HSJ; JKS; JLS; JTD; JTD-ID; LDFJ; LPJ; LPJ-I, Series SJ, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 4 AWG, Mounting Style Bolt-Down, DIN Rail, Body Material Glass Filled Polycarbonate, Connector Type Screw, Height 2.2 in, Width 3.62 in, Length 3.91 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.