Open Fuse Block, 101 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Box Lug

  • Mfr # 62001

  • Zoro # G2992595


product price: $89.15
/ea
Free Shipping & Returns

Key Features

UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62001
Zoro #
G2992595
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8 in
Height
2.91 in
Width
3 in
For Fuse Size
9-5/8 in L x 1-13/16 in dia
Mounting Hole Dia.
0.19 in
Overall Length
8 in
Overall Height
2.91 in
Wire Size - Minimum
6 AWG
Overall Width
3 in
Wire Size - Maximum
350 kcmil

Details

Item
Open Fuse Block
UL Class
H; K5
Series
6HKRFB
Number of Poles
1
Amp Range
101 to 200A
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Fuse Holder Code
S
Fuse Type
Industrial
For Fuse Series
OTS, RFS, NOS, RES
Standards
CSA Certified, UL Listed
Fits Fuse Type
Class H, Class K5
Wire Range
6 AWG to 350 MCM
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
50 kA
Frequency Range (Hz)
50/60 Hz
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Fuse Installation Method
Clip-in
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder DC Voltage Rating
600VDC
Fuse Block or Holder AC Voltage Rating
600VAC
Current - Maximum
200 A
Current - Minimum
101 A
AC Voltage Rating
600 V AC
DC Voltage Rating
600 V DC

Description

Fuse Block, Fits Fuse Type Class H, Class K5, Fuse UL Class H, K5, 101 to 200 A, Number of Poles 1, 600V AC/DC, For Fuse Size 9 5/8 in L x 1 13/16 in dia, Compatible Fuse Series NLS, NOS, OTS, RES, RFS, RLS, Series 6HKRFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 6 AWG to 350 MCM, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 2.91 in, Width 3 in, Length 8 in, Spring Reinforced Clip Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.