Open Fuse Block, 31 to 60A Amp Range, 300V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 30608T

  • Zoro # G2987704


product price: $33.89
/ea

Key Features

UL Class
T
Series
3TFB
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30608T
Zoro #
G2987704
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.85 in
Length
3.65 in
Height
1.47 in
For Fuse Size
7/8 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Overall Height
1.47 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
2 AWG
Overall Length
3.65 in
Overall Width
2.73 in
Wire Size
14 to 2 AWG

Details

Item
Open Fuse Block
UL Class
T
Series
3TFB
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
For Fuse Series
A3T
Fuse Type
Industrial
Standards
CSA Certified, UL Listed
Features
Adder Block Design
Wire Range
14 AWG to 2 AWG
Fits Fuse Type
Class T
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Fits Fuse Block Style
Non-Rejection
Rated Torque (In.-Lb.)
45 lb-in
Fuse Installation Method
Clip-in
Installation Mounting
Direct Screw Mount
Short Description
Fuse Bases 300V 60A Class T 3-pole Tin-Plate Aluminum Box with Reinforced Clip
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Max Fuse Rating
60 A
Short Circuit Current Rating (SCCR)
200
AC Voltage Rating
300 V AC
DC Voltage Rating
300 V DC
Current - Maximum
60 A
Current - Minimum
31 A

Description

Fuse Block, Fits Fuse Type Class T, Fuse UL Class T, 31 to 60 A, Number of Poles 3, 300V AC/DC, For Fuse Size 7/8 in L x 9/16 in dia, Compatible Fuse Series A3T, JJN, JLLN, TJN, Series 3TFB, Non-Indicating, Non-Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 1.47 in, Width 2.73 in, Length 3.65 in, Spring Reinforced Clip Yes, Features Adder Block Design, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.