Zoro Homepage

Open Fuse Block, G UL Class, 480V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 40608G

  • Zoro # G0574780


product price: $91.85
/ea
Sold in multiples of 5 for $459.25
Free Shipping & Returns

Key Features

UL Class
G
Series
GFB
Voltage Rating
480V AC/DC
Connector Type
Box Lug
Mounting Style
Clip-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40608G
Zoro #
G0574780
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.40 in
Width
2.38 in
Length
3.78 in
Body Height
1.4 in
Wire Size
Cu #10-14

Details

Item
Open Fuse Block
UL Class
G
Series
GFB
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
480V AC/DC
Connector Type
Box Lug
Mounting Style
Clip-in
Visual Indication
Non-Indicating
Body Material
GFPC
Fits Fuse Block Style
Non-Rejection
Wire Range
14 AWG to 2 AWG

Description

Fuse Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.